Order Entry
Austria
ContactUsLinkComponent
Silica gel, Pore size: 60 Å 0.030-0.200 mm for chromatography
Silica gel, Pore size: 60 Å 0.030-0.200 mm for chromatography
Certificates
undefined
Silica gel, Pore size: 60 Å 0.030-0.200 mm for chromatography

Specification Test Results

  • Appearance:
    White Powder
  • Loss on drying:
    ≤6.0 % (160°C)
  • Particle size:
    ≥30 µm (D(10%))
  • Pore volume:
    0.8 to 1.0 ml/g (N2)
  • Surface area:
    500 to 600 m²/g

Specification Test Results

Related Information

Frequently Bought Together