Order Entry
Austria
ContactUsLinkComponent
Silica gel, Pore size: 40 Å 0.200-0.500 mm for chromatography
Silica gel, Pore size: 40 Å 0.200-0.500 mm for chromatography
Certificates
undefined
Silica gel, Pore size: 40 Å 0.200-0.500 mm for chromatography
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Particle size:
    0.2 to 0.5 mm
  • Specific gravity:
    0.54 to 0.6 kg/l
  • pH:
    5.5 to 7 (10 % suspension in water)
  • Residual water:
    2 to 4 % (160 °C)

Specification Test Results

Related Information

Frequently Bought Together