Order Entry
Austria
ContactUsLinkComponent
 
 
Calcium chloride, anhydrous 96%, powder, extra pure
 
undefined
 
Calcium chloride, anhydrous 96%, powder, extra pure
 

 

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥93.0 %
  • Sulfate (SO4):
    ≤500 ppm
  • Barium (Ba):
    ≤200 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤1000 ppm
  • Heavy metals (as Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.1 % (in water)

 

 

Frequently Bought Together