Order Entry
Austria
ContactUsLinkComponent
 
Sodium sulphate, anhydrous 99+%, powder for analysis
 
undefined
Sodium sulphate, anhydrous 99+%, powder for analysis

 

  • Appearance:
    White Crystalline powder
  • pH:
    5 to 8 (5 % at 20°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤20 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤100 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Loss on ignition:
    ≤0.5 % (800°C)
  • Nitrogen compounds (as N):
    ≤0.001 %

 

 

Frequently Bought Together