Order Entry
Austria
ContactUsLinkComponent
 
Disodium hydrogen phosphate, anhydrous ≥99.0% ACS
 
undefined
Disodium hydrogen phosphate, anhydrous ≥99.0% ACS
 

 

  • Chloride:
    <0.002%
  • Heavy metals (as Pb):
    ≤0.001%
  • Insolubles:
    ≤0.01%
  • Iron:
    ≤0.002%
  • Loss on drying @105 °C:
    ≤0.2%
  • pH (5%, Water) @25 °C:
    8.7 − 9.3
  • Purity:
    ≥99%
  • Sulphate:
    ≤0.005%

 

Frequently Bought Together