Order Entry
Austria
ContactUsLinkComponent
Water, HiPerSolv CHROMANORM® for HPLC
Water, HiPerSolv CHROMANORM® for HPLC
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates
undefined
Water, HiPerSolv CHROMANORM® for HPLC
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

Specifications

Specification Test Results

  • Filtered at 0,2 µm":
    Passes test
  • Colouration:
    Max. 10 APHA
  • Evaporation residue:
    Max. 1 ppm
  • Spec. conductivity (25°C)(at filling):
    Max. 1 µS/cm
  • Total organic carbon (TOC):
    Max. 10 ppb
  • Absorbance (200 nm):
    Max. 0.01
  • Absorbance (210 nm):
    Max. 0.01
  • Absorbance (220 nm):
    Max. 0.01
  • Absorbance (240 nm):
    Max. 0.01
  • Absorbance (254 nm):
    Max. 0.005
  • Absorbance (280 nm):
    Max. 0.005
  • Absorbance (300 nm):
    Max. 0.005
  • Fluorescence (as quinine; 254 nm):
    Max. 1 ppb
  • Fluorescence (as quinine) (365 nm):
    Max. 0.5 ppb
  • Gradient grade (210 nm):
    Max. 5 mAU
  • Gradient (254 nm):
    Max. 1 mAU

Specification Test Results

Frequently Bought Together