Order Entry
Austria
ContactUsLinkComponent
 
 
Potassium nitrate 99+% for analysis
 
undefined
 
Potassium nitrate 99+% for analysis

 

  • Appearance:
    White Crystals
  • pH:
    5.5 to 8 (5 % at 20°C)
  • Titration after Ion exchange:
    ≥99.0 %
  • Chloride (Cl):
    ≤20 ppm
  • Iodate (IO3):
    ≤5 ppm
  • Nitrite (NO2):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Sodium (Na):
    ≤200 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together