Order Entry
Austria
ContactUsLinkComponent
 
 
 
Potassium iodate 99.5% for analysis
 
undefined
 
 
Potassium iodate 99.5% for analysis
 

 

  • Appearance:
    White Crystalline powder
  • Titration Iodometric:
    ≥99.4 %
  • Loss on drying:
    ≤0.5 % (105°C, 3 hrs)
  • Iodide (I):
    ≤20 ppm
  • Chlorate (ClO3):
    ≤100 ppm
  • Arsenic (As):
    ≤3 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together