Sealing tapes, flat
Supplier: Bohlender
Jump to:
About this item
Deformable, virginal PTFE flat tape with expanded fibre structure. For making customized gaskets “on-site”. FDA conform.
- Tasteless and not ageing
- Temperature resistance from −200 to +270 °C
- Self-adhesive and physiologically safe
- Almost universal chemical resistance
- Quick and easy assembly, good sealing also on uneven surfaces
Different lengths available.
Colour: White
4 Options Available Below
Product Details & Documents
Deformable, virginal PTFE flat tape with expanded fibre structure. For making customized gaskets “on-site”. FDA conform.
- Tasteless and not ageing
- Temperature resistance from −200 to +270 °C
- Self-adhesive and physiologically safe
- Almost universal chemical resistance
- Quick and easy assembly, good sealing also on uneven surfaces
Different lengths available.
Colour: White
Product Family Options
Length 5,0 m
Product Information
- WidthAvailabilityPrice
- BOHLH959-34Flat sealing tape, thickness 22 mm
Length 10,0 m
Product Information
- WidthAvailabilityPrice
- BOHLH959-28Flat sealing tape, thickness 14 mm
- BOHLH959-22Flat sealing tape, thickness 10 mm
Length 20,0 m
Product Information
- WidthAvailabilityPrice
- BOHLH959-16Flat sealing tape, thickness 5 mm
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



