Order Entry
Austria
ContactUsLinkComponent
 
Dissolved oxygen meter, bench, inoLab® Oxi 7310
 :  WTW
 
undefined
Dissolved oxygen meter, bench, inoLab® Oxi 7310
 :  WTW

 

  • Catalog No:
  • 664-0085
  • 664-0087
  • 664-0086
  • 664-0089
  • Model:
  • Oxi 7310
  • Oxi 7310
  • Oxi 7310
  • Oxi 7310
  • DO accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • DO concentration:
  • 0,00 - 20,00 / 0 - 90 mg/L
  • 0,00 - 20,00 / 0 - 90 mg/L
  • 0,00 - 20,00 / 0 - 90 mg/L
  • 0,00 - 20,00 / 0 - 90 mg/L
  • DO saturation:
  • 0,0 - 200,0 / 0 - 600 % (±0,5%)
  • 0,0 - 200,0 / 0 - 600 % (±0,5%)
  • 0,0 - 200,0 / 0 - 600 % (±0,5%)
  • 0,0 - 200,0 / 0 - 600 % (±0,5%)
  • DO barometric pressure range:
  • 0 - 200,0 hPa / 0 - 1250 hPa
  • 0 - 200,0 hPa / 0 - 1250 hPa
  • 0 - 200,0 hPa / 0 - 1250 hPa
  • 0 - 200,0 hPa / 0 - 1250 hPa
  • Temperature range:
  • 0,0...+50,0 °C
  • 0,0...+50,0 °C
  • 0,0...+50,0 °C
  • 0,0...+50,0 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Display:
  • Backlit, graphic LCD
  • Backlit, graphic LCD
  • Backlit, graphic LCD
  • Backlit, graphic LCD
  • Connections:
  • Mini USB
  • Mini USB
  • Mini USB
  • Mini USB
  • Power supply:
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH-rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH-rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH-rechargeable battery
  • Universal power supply, 4×1,5 V AA or 4×1,2 V NiMH-rechargeable battery
  • Data logging capacity:
  • 500 manually/5000 automatic
  • 500 manually / 5000 automatic
  • 500 manually / 5000 automatic
  • 500 manually / 5000 automatic

 

Frequently Bought Together