VWR® VisiLight® R-LED 66 / R-LED 66-S46, LED Ring Lights
Supplier: VWR Collection
Certificates
About this item
The VisiLight® R-LED 66 ring light, with its innovative design, is adapted to precise lighting tasks. The 48 bright LED's provide homogeneous, flicker-free illumination. Suitable for most commercial microscopes (inner Ø = 66 mm down to outer Ø = 50 mm), adapters available.
- Available in pure white and neutral white colour temperature
- Energy efficient lighting system (7 W) with long lifespan (~50000 hours)
- Basic model: Table control with easy to use dimming knob
- Four segment model: Flexible dimming of each segment
Inner Ø 66 mm, outer Ø 100 mm
W×D×H: 92×40×41 mm
Length (cable): 1400 mm
W×D×H: 92×40×41 mm
Ordering information: The VisiLight® R-LED ring light is also available for inner diameters up to 74 mm. Please contact your local Avantor sales office for further details.
Delivery information: Supplied with a multi-adapter power supply (EU, US, UK) and power cable (140 cm). Adapters with reducing rings can be ordered separately.
Frequently Bought Together