Order Entry
Austria
ContactUsLinkComponent
Lithium chloride ≥99% for biotechnology
Lithium chloride ≥99% for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
Lithium chloride ≥99% for biotechnology
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Insolubles:
    ≤0.01%
  • Iron:
    ≤10 ppm
  • Purity:
    >99%

Specification Test Results

Related Information

Frequently Bought Together