Order Entry
Austria
ContactUsLinkComponent
Potassium chloride 99-100.5% ACS
Potassium chloride 99-100.5% ACS
Supplier:  VWR Chemicals
Certificates
undefined
Potassium chloride 99-100.5% ACS
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Barium test:
    Pass
  • Bromide:
    ≤0.01%
  • Calcium:
    ≤0.002%
  • Chlorate & Nitrate (as NO3):
    ≤0.003%
  • Heavy Metals:
    ≤0.0005%
  • Insolubles:
    ≤0.005%
  • Iodide:
    ≤0.002%
  • Iron:
    ≤0.0003%
  • Magnesium:
    ≤0.001%
  • pH (5%, Water) @25 °C:
    5.4 − 8.6
  • Phosphate:
    ≤0.0005%
  • Purity:
    99 − 100.5%
  • Sodium:
    ≤0.005%
  • Sulphate:
    ≤0.001%

Specification Test Results

Related Information

Frequently Bought Together