Order Entry
Austria
ContactUsLinkComponent
Potassium chloride 99+% ACS
Potassium chloride 99+% ACS
Certificates
undefined
Potassium chloride 99+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    99.0 to 100.5 %
  • pH:
    5.4 to 8.6 (5% soln. at 25°C)
  • Bromide (Br):
    ≤0.01 %
  • Iodide (I):
    ≤20 ppm
  • Chlorate and Nitrate (as NO3):
    ≤0.003 %
  • Phosphate (PO4):
    ≤5 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Barium (Ba):
    Passes test (Limit about 0.001%)
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤3 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Sodium (Na):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together