Order Entry
Austria
ContactUsLinkComponent
Potassium chloride 99+% for analysis
Potassium chloride 99+% for analysis
Certificates
undefined
Potassium chloride 99+% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    99.0 to 100.5 % (on dried substance)
  • Loss on drying:
    ≤0.5 % (1 g, 105°C, 3 h)
  • Acidity/alkalinity:
    complies
  • Bromide (Br):
    ≤1000 ppm
  • Iodide (I):
    ≤50 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Aluminium (Al):
    ≤1 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤1 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤2 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Sodium (Na):
    ≤700 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together