Order Entry
Austria
ContactUsLinkComponent
Health
Cesium chloride 99+% for analysis
Certificates
undefined
Health
Cesium chloride 99+% for analysis

Specification Test Results

  • Appearance:
    White Powder or crystals
  • Titration Argentometric:
    ≥99.0 %
  • Sulfate (SO4):
    ≤50 ppm
  • Aluminium (Al):
    ≤5 ppm
  • Barium (Ba):
    ≤20 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Chromium (Cr):
    ≤2 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤5 ppm
  • Lithium (Li):
    ≤5 ppm
  • Magnesium (Mg):
    ≤5 ppm
  • Manganese (Mn):
    ≤5 ppm
  • Potassium (K):
    ≤50 ppm
  • Rubidium (Rb):
    ≤200 ppm
  • Sodium (Na):
    ≤50 ppm
  • Strontium (Sr):
    ≤10 ppm
  • Silicon dioxide (SiO2):
    ≤20 ppm

Specification Test Results

Related Information

Frequently Bought Together