Order Entry
Austria
ContactUsLinkComponent
 
 
 
 
Lithium metaborate 99% for analysis
 
undefined
 
 
 
Lithium metaborate 99% for analysis
 

 

  • Appearance:
    White Powder
  • Titration with HCl:
    ≥98.5 %
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤100 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Silicon dioxide (SiO2):
    ≤1000 ppm

 

 

Frequently Bought Together