Order Entry
Austria
ContactUsLinkComponent
Glass microfibre filters without Binder, grade 32, Whatman™
Glass microfibre filters without Binder, grade 32, Whatman™
Catalog # 512-0664
Glass microfibre filters without Binder, grade 32, Whatman™
Catalog # 512-0664

Specifications

  • Grade:
    32
  • Particle retention:
    1,4 µm
  • Seq:
    132
  • Size:
    101×305 mm
  • Pore size:
    1 µm
  • Pk:
    50

Specifications

About this item

These are glass microfibre filters for general filtration applications.

  • Fine porosity
  • Binder free