Order Entry
Austria
ContactUsLinkComponent
VWR® MX, Immersion Thermostat
VWR® MX, Immersion Thermostat
Catalog # 462-0205
Supplier:  VWR Collection
undefined
VWR® MX, Immersion Thermostat
Catalog # 462-0205
Supplier:  VWR Collection

Specifications

  • Heating capacity:
    1,1 kW
  • Temperature Range:
    RT*+10...135 °C
  • Weight:
    4,5 kg
  • W×D×H:
    109×97×358 mm
  • Environmentally Preferable:
  • Pk:
    1
  • Temp. stability:
    ±0,07 °C
  • Type:
    MX

Specifications

About this item

The MX immersion thermostat is user friendly with three control buttons and on-screen prompts. The convenient slide control enables the flow rate to be easily adjusted, and it can clamp securely to straight or curved tank walls.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 l/min, 120 mbar.

Maximum pump capacities:
10,6 l/min, 100 mbar

Certifications: Complies with DIN 12876-1, Safety Class I.
Caution: * RT = Ambient.