Order Entry
Austria
Orders LinkContactUsLinkComponent
Ashless quantitative filter papers

Ashless quantitative filter papers

Supplier:   Ahlstrom
Ashless quantitative filter papers
Supplier:  Ahlstrom
Certificates
Ashless quantitative filter papers

3 Options Available Below

Product Details & Documents

Ahlstrom-Munksjö manufactures a series of extremely high purity, acid washed filter papers designed for use in analytical and gravimetric analysis. The quantitative grades are manufactured from top quality cotton linters using ultra-pure, deionised water and are further treated with dilute acid to remove any remaining organic and inorganic impurities. All quantitative grades are manufactured in a strictly controlled environment that ensures high uniformity and high purity from filter to filter.

These filters are treated with a strong acid to remove trace metals and produce high wet strength and chemical resistance. They are suitable for routine gravimetric analysis and typical preparation of samples for use in analysis involving instrumental techniques. Particularly, they can be used for Büchner filtration where the tough smooth surface of the filter makes it easy to recover precipitates. Hardened Low Ash Grades (Ash 0,001%)

Grade 00H: Very slowly filtering for fine grained precipitates such as barium sulphate, metastannic acid and cuprous oxide.

Grade 006: Slowly filtering for filtration of fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide.
Grade 00A: Medium to slowly filtering for fast filtration of fine precipitates such as calcium oxalate, magnesium ammonium phosphate, coarser forms of barium sulphate.

Grade 00K: Medium to slowly filtering, typical grade for quantitative tasks, coarser precipitates such as lead-, iron- and silver sulphide; calcium oxalate.
Grade 00M: Medium to fast filtering, medium wide pores, ashless typical grades for quantitative tasks, coarser precipitates such as lead-, iron- and silver sulphide; alcali carbonates.

Grade 00R: Fast filtering, for coarse and voluminous precipitates such as iron- aluminum- and chromium hydroxide; Si-determination in steel and pig iron analysis.
Grade 005: Very fast filtering, for coarse and voluminous precipitates such as iron- aluminum- and chromium hydroxide; Si-determination in steel and pig iron analysis.

Specifications for Product Family

Specifications

  • Catalog No:
  • 512-6029
  • 512-6049
  • 512-6172
  • Grade:
  • 00K
  • 00R
  • 005
  • Weight:
  • 80 g/m²
  • 90 g/m²
  • 130 g/m²
  • Particle retention:
  • 5 - 6 µm
  • >10 µm
  • >20 µm
  • Filtration speed:
  • 375 s (Herzberg)
  • 120 s (Herzberg)
  • 70 s (Herzberg)
  • Ash content:
  • 0,007%
  • 0,007%
  • 0,007%

Specifications

Product Family Options

Circles

Product Information

  • Grade
    Size
    Availability
    Price
  • 00K
    55 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST

    Specifications:
    More
    Specifications
    Cat. No.
    512-6029
    Grade
    00K
    Weight
    80 g/m²
    Particle retention
    5 - 6 µm
    Filtration speed
    375 s (Herzberg)
    Ash content
    0,007%
  • 00R
    55 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - 10,20 €
    10,20 €
    1 * 100 ST
       10,20 €

    Specifications:
    More
    Specifications
    Cat. No.
    512-6049
    Grade
    00R
    Weight
    90 g/m²
    Particle retention
    >10 µm
    Filtration speed
    120 s (Herzberg)
    Ash content
    0,007%
  • 005
    90 mm
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - 27,20 €
    27,20 €
    1 * 50 ST
       27,20 €

    Specifications:
    More
    Specifications
    Cat. No.
    512-6172
    Grade
    005
    Weight
    130 g/m²
    Particle retention
    >20 µm
    Filtration speed
    70 s (Herzberg)
    Ash content
    0,007%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.