Order Entry
Austria
ContactUsLinkComponent
Dual scale refractometers/alcoholometers
Dual scale refractometers/alcoholometers
Supplier:  Atago
Certificates
undefined
Dual scale refractometers/alcoholometers
Supplier:  Atago

Specifications

  • Catalog No:
  • ATAG4433
  • 635-0239
  • Sample size:
  • 0,3 ml
  • 0,3 ml
  • Measurement time:
  • 3 seconds
  • 3 seconds
  • Temperature compensation range:
  • 5...30/35 °C
  • 5...30/35 °C
  • Temperature precision:
  • ±1 °C
  • W×D×H:
  • 55×31×109 mm
  • 55×31×109 mm
  • Weight:
  • 100 g
  • 100 g

Specifications

Frequently Bought Together