Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Filter funnels, MicroFunnel™

Filter funnels, MicroFunnel™
Certificates
Filter funnels, MicroFunnel™
Filter funnels, MicroFunnel™

2 Options Available Below

Product Details & Documents

Ideal for concentrating organisms in fluid samples. Flat, smooth surface allows for easy elution of organisms or particulate. Collection of organisms or particulate on one planar surface is ideal prior to electron microscopy (SEM) or light microscope (LM) techniques. Ready to use, disposable design with Ø 47 mm filtration membrane eliminate sample cross contamination.

Membrane:
Polycarbonate with PVP (polyvinylpyrrolidone) wetting agent

Filtration area: 13,46 cm²

Ø×H: 100 ml: 61×76 mm with cover; 300 ml: 88×91 mm with cover

 : Individually sterile bagged.

Product Family Options

Product Information

  • Capacity
    Material
    Membrane
    Pore size
    Availability
    Price
  • MicroFunnel™
    100 ml
    PP
    Polycarbonate
    0,4 µm
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - 316,00 €
    316,00 €
    1 * 50 ST
       316,00 €

  • 516-0390
    MicroFunnel™
    MicroFunnel™
    300 ml
    PP
    Polycarbonate
    0,4 µm
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - 169,00 €
    169,00 €
    1 * 20 ST
       169,00 €