Order Entry
Austria
ContactUsLinkComponent
Deep well blocks, 96-well, low profile
Deep well blocks, 96-well, low profile
Catalog # RATI8101012
Supplier:  RATIOLAB
undefined
Deep well blocks, 96-well, low profile
Catalog # RATI8101012
Supplier:  RATIOLAB

Specifications

  • Packed:
    50 pcs/pack
  • Sterile:
    -
  • Colour:
    Clear
  • Description:
    Standard micro test plate, 1,2 ml, stackable
  • Total volume:
    1,2 ml
  • Pk:
    50
  • Well volume:
    1,2 ml

Specifications

About this item

These 1.2 ml low-profile deep-well plates made from clear PP are ideal for pharmaceutics, biotechnology and diagnostics.

  • Well with significantly larger cross section and raised rims for reduced cross-contamination
  • Autoclavable at 121 °C, 20 minutes
  • Temperature resistant to –80 °C
  • 8 x 12 wells with alphanumeric code in micro test plate format
  • Precise design, for use in automatic pipetting systems for High-Throughput-Screening (HTS)
  • Optimum space for bar code labels on the side walls
  • Space-saving and stackable

Being of the same standard dimensions (Society for Biomolecular Sciences – SBS), they are one-third lower than standard deep well plates (96). Therefore, they require less space. Requiring around 30% less space, they help to optimize warehouse space, hence lowering costs – especially for costly cryo-storage applications.

The cavities are 20% larger than conventional plates. Thus, when used with robots, they provide additional security. The chimney form of the wells reliably prevents cross-contamination. Their precise, true-to-size form makes them highly suitable for High-Throughput-Screening (HTS).