Order Entry
Austria
ContactUsLinkComponent
Nitric acid ∼65% in water for analysis
Oxidizing
Corrosive
Toxic
Nitric acid ∼65% in water for analysis
Certificates
undefined
Oxidizing
Corrosive
Toxic
Nitric acid ∼65% in water for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Sulfated ash:
    ≤0.0005 %
  • Titration with NaOH:
    ≥65 %
  • Chloride (Cl):
    ≤0.5 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Arsenic (As):
    ≤0.01 ppm
  • Cadmium (Cd):
    ≤0.01 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Lead (Pb):
    ≤0.05 ppm

Specification Test Results

Related Information

Frequently Bought Together