Workstation racks, PP
(Ø 12,5 mm) 1,2 - 5 ml, 50 (5×10), Blue, 100×200×25 mm
Artikelnr. RATI5300100
Anbieter: RATIOLAB
Jump to:
Product Details & Documents
The cryotubes with self standing base are automatically locked in the workstation and can easily be screwed and unscrewed with one hand.
Made of high quality polypropylene with non-slip feet to stand safely on laboratory benches.
Specifications
- For:(Ø 12,5 mm) 1,2 - 5 ml
- No. of Holes:50 (5×10)
- Colour:Blue
- W×D×H:100×200×25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



