Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, Polywipe-C Heatseal
Cleanroom wipes, Polywipe-C Heatseal
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Polywipe-C Heatseal
Supplier:  CONTEC

Specifications

  • Catalog No:
  • CONTPCHS-77B
  • CONTPCHS-99
  • CONTPCHS-1212
  • Model:
  • Polywipe-C Heatseal
  • Polywipe-C Heatseal
  • Polywipe-C Heatseal
  • Basis weight:
  • 120 g/m²
  • 120 g/m²
  • 120 g/m²
  • Absorbency - extrinsic:
  • 265 ml/m²
  • 265 ml/m²
  • 265 ml/m²
  • Absorbency - intrinsic:
  • 2,23 ml/g
  • 2,23 ml/g
  • 2,23 ml/g
  • Absorbency rate:
  • <1 s
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,005 g/m²
  • 0,005 g/m²
  • 0,005 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,004 g/m²
  • 0,004 g/m²
  • 0,004 g/m²
  • Fibres (>100 µm):
  • 0,110×10³/m²
  • 0,110×10³/m²
  • 0,110×10³/m²
  • Particle generation (>=0,5 µm):
  • 2,53 × 10⁶/m²
  • 2,53 × 10⁶/m²
  • 2,53 × 10⁶/m²
  • Ions - chloride:
  • 0,050 ppm
  • 0,050 ppm
  • 0,050 ppm
  • Ions - sodium:
  • 0,200 ppm
  • 0,200 ppm
  • 0,200 ppm

Specifications

Frequently Bought Together