Order Entry
Austria
ContactUsLinkComponent
Bosshead, swivel-type, GIROFIX
Bosshead, swivel-type, GIROFIX
Catalog # BOCH5651
Supplier:  BOCHEM
undefined
Bosshead, swivel-type, GIROFIX
Catalog # BOCH5651
Supplier:  BOCHEM

Specifications

  • Material:
    Aluminium
  • Pk:
    1
  • For rod Ø:
    15 mm

Specifications

About this item

Swivel-type bosshead made of chrome plated aluminium.

  • For rods up to Ø 15 mm
  • Angle: 0 + 360°
  • Thread: 8