Order Entry
Austria
Orders LinkContactUsLinkComponent
Beakers, triangular, disposable

Beakers, triangular, disposable

50 ml, 57 mm, 49 mm, 5 ml
Catalog # BURK7109-0050
Supplier:   BURKLE
Beakers, triangular, disposable
Catalog # BURK7109-0050
Supplier:  BURKLE
Beakers, triangular, disposable
Beakers, triangular, disposable

50 ml, 57 mm, 49 mm, 5 ml

Price
0,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Autoclavable to +121 °C
  • Stackable

Multipurpose beakers with three non-drip spouts. With easy to read raised graduations.

Specifications
  • Ext.Ø:
    49 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    50 ml
  • Height:
    57 mm