Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, non pyrogenic, sterile, Amplitude™ Kappa™
Cleanroom wipes, non pyrogenic, sterile, Amplitude™ Kappa™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, non pyrogenic, sterile, Amplitude™ Kappa™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-1863
  • 115-1864
  • Model:
  • Amplitude™ Kappa™
  • Amplitude™ Kappa™
  • Basis weight:
  • 61 g/m²
  • 61 g/m²
  • Absorbency - extrinsic:
  • 284 ml/m²
  • 284 ml/m²
  • Absorbency - intrinsic:
  • 4,66 ml/g
  • 4,66 ml/g
  • Absorbency rate:
  • 1,0 s
  • 1,0 s
  • Extractables - using deionised water:
  • 0,0394 g/m²
  • 0,0394 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,0016 g/m²
  • 0,0016 g/m²
  • Fibres (>100 µm):
  • 9,23×10³/m²
  • 9,23×10³/m²
  • Particle generation (>=0,5 µm):
  • 12,16 × 10⁶/m²
  • 12,16 × 10⁶/m²
  • Ions - chloride:
  • 17,39 ppm
  • 17,39 ppm
  • Ions - sodium:
  • 7,77 ppm
  • 7,77 ppm

Specifications

Frequently Bought Together