Order Entry
Austria
ContactUsLinkComponent
Cleanroom wipes, Bemcot® M-3
Cleanroom wipes, Bemcot® M-3
Catalog # CONTM-3
Supplier:  CONTEC
undefined
Cleanroom wipes, Bemcot® M-3
Catalog # CONTM-3
Supplier:  CONTEC

Specifications

  • Packed:
    100 wipes/bag, 30 bags/case
  • Colour:
    White
  • Description:
    Bemcot® M-3 wipes, quarter folded
  • L×W:
    250×250 mm
  • Model:
    M-3
  • Fibres (>100 µm):
    7,60×10³/m²
  • Basis weight:
    28 g/m²
  • Particle generation (>=0,5 µm):
    55 × 10⁶/m²
  • Absorbency:
    270 ml/m²
  • Absorbency rate:
    2,0 s
  • Absorbency - intrinsic:
    9,6 ml/g
  • Extractables - using deionised water:
    0,060 g/m²
  • Extractables - using isopropyl alcohol:
    0,006 g/m²
  • Ions - sodium:
    225 ppm
  • Ions - chloride:
    80 ppm
  • Pk:
    3.000

Specifications

About this item

100% rayon non woven wipes for cleaning high-temperature process equipment.

  • 100% rayon, so extremely absorbent
  • Soft and low linting
  • Heat resistant: Ideal for cleaning high-temperature process equipment
  • Used extensively in the compact disk and magnetic tape industries
  • Wipe is quarter folded into a 127×127 mm which is sized to fit the hand and promotes proper wiping protocol

Soft, low linting and heat resistant these wipes are designed for cleaning high temperature process equipment, diffusion furnaces and sensitive electronic equipment in cleanroom environments. This wipe is used extensively in the compact disk and magnetic tape industries.