Benchtop densitometers
Densitometers for turbidity of cell suspensions.
- Battery operated model convenient for remote areas
- Factory calibrated - Retains calibration without power supply
- Can be user calibrated with commercial standards or cell suspensions prepared in the laboratory
Suitable for life science applications, on the bench or in cold rooms, incubators and workstations.
: Supplied with D16 adapter for Ø 16 mm tubes.
Densitometers for turbidity of cell suspensions.
- Battery operated model convenient for remote areas
- Factory calibrated - Retains calibration without power supply
- Can be user calibrated with commercial standards or cell suspensions prepared in the laboratory
Suitable for life science applications, on the bench or in cold rooms, incubators and workstations.
: Supplied with D16 adapter for Ø 16 mm tubes.
- Catalog No:
- 614-0234
- 614-0235
- Density accuracy:
- 3,0 ±0,1 McF
- 3,0 ±0,1 McF
- Sample size:
- 2 ml
- 2 ml
- Light source:
- LED
- LED
- W×D×H:
- 165×115×75 mm
- 165×115×75 mm
- Weight:
- 700 g
- 700 g
Product Family Options
- DescriptionModelRange
- Benchtop turbidity meter with EU, UK and CH-plugsDEN-10,3 – 15,0 McF1 * 1 ST706,00 €
Specifications
Cat. No.614-0234Density accuracy3,0 ±0,1 McFSample size2 mlLight sourceLEDW×D×H165×115×75 mmWeight700 g - Handheld turbidity meter (battery operated)DEN-1B0 − 15,00 McF1 * 1 ST879,00 €
Specifications
Cat. No.614-0235Density accuracy3,0 ±0,1 McFSample size2 mlLight sourceLEDW×D×H165×115×75 mmWeight700 g
Accessories
- Description
- Description
- GRANDENTUBE18Glass Test Tube 18×100 mm. High borosilicate, PP Cap with silicone pad1 * 100 ST - 75,00 €
- Description
- GRANDENTUBE16Glass test tube 16×100 mm, high borosilicate, PP cap with silicone pad (100 tubes per box)1 * 100 ST - 75,00 €



