Cleaning swabs, sealed, CONSTIX® SP-1
CONTSP-1
: CONTEC
- Description:Sealed swabs, SP-1, head: 5,1×20,3 mm, handle Ø 3 mm
- Length:152,4 mm
- Seq:01
- Environmentally Preferable:
- Total length:152,4 mm
- Shaft/head:PP/polyester
- Pk:500
The SP-1 is a sealed polyester swab consisting of 100% knitted polyester fabric thermally bonded to a PP handle.
- Durable and absorbent
- Features extremely low particles and residue levels
- Sealed polyester head provides the lowest contamination risk of any other type of swabs
- PP handle provides excellent resistance to most common solvents, acids and bases
- Contains no adhesives or binders
The swab head is made from cleanroom laundered polyester fabric. These swabs are the best option to use with harsh solvents such as acetone, trichloroethane, also nitric and sulphuric acids.
: Swabs are packed 500 per case.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904