Order Entry
Austria
ContactUsLinkComponent
Burette clamp, with bosshead
Burette clamp, with bosshead
Catalog # BOCH5622
Supplier:  BOCHEM
undefined
Burette clamp, with bosshead
Catalog # BOCH5622
Supplier:  BOCHEM

Specifications

  • For:
    One burette
  • Spanning width:
    4 - 20 mm
  • Material:
    Aluminium
  • Pk:
    1

Specifications

About this item

This burette clamp with bosshead (13 mm) is made of aluminium.

  • Angle: 90°