Order Entry
Austria
ContactUsLinkComponent
 
Retort clamp, MAXI
Catalog # BOCH5567
Supplier:  BOCHEM
undefined
Retort clamp, MAXI
Catalog # BOCH5567
Supplier:  BOCHEM

Specifications

  • Spanning width:
    80 - 180 mm
  • Length:
    210 mm
  • Pk:
    1

Specifications

About this item

Retort clamp made of chromium plated steel.

  • Fibreglass covered
  • 400 mm total length