Orbital multi-platform shaker, PSU-20i
Product Details & Documents
Powerful and efficient microprocessor-controlled, multifunctional orbital shaker with rotation, reciprocation and vibration. The shaker has a reliable direct drive system, accommodates loads up to 8 kg, and enables mixing optimisation whether in flasks, beakers, Petri dishes or other laboratory vessels. The PSU-20i is easy to operate, with simple set-up of multi-segment programs via push buttons and the 2-line LCD status display.
- All mixing functions – orbital motion, reciprocation and vibration – can be set for continuous or timed operation (1 min to 96 h), or be linked together in different combinations to establish optimum mixing and ensure accurately repeatable conditions
- Interchangeable platforms available including tiered platform option
- Orbital and reciprocating speed: 20 to 250 rpm
- Reciprocal rotation: 30 to 360° turning angle
- Vibration: 0 to 5° turning angle, programmable in a burst of 0 to 5 seconds
- Can be used at 4 to 40 °C, in an incubator or cold room
Ordering information: Supplied without a platform. A platform is required, a variety of accessory platforms are available including a universal platform with adjustable bars, a flat platform ideal for low profile containers, platforms with clamps for flasks and multi-tiered flat platforms.
Caution: *Note platform dimensions shown above are for the universal platform.
Specifications
- Description:PSU-20i orbital shaker
- Shaking motion:Orbital, reciprocal and vibrational
- Cat. No.:444-0928
- Speed:20 - 250 min⁻¹
- Orbit:20 mm
- Model:PSU-20i
- Pitch angle:0 - 360° (reciprocal mode)
0 - 5° (vibrational mode) - W×D×H:410×410×130 mm
- Max. load:8 kg
- Platform W×D:345×430 mm*
- Power:38,4 W
- Weight:14 kg
- Display:LCD
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Platform with clamps
Product Information
- Catalog #ForAvailabilityPrice
- Two-tier flat platform with non-slip rubber mats, 480×380 mm, height between levels: 140 mmTwo-tier flat platform with non-slip rubber mats, 480×380 mm, height between levels: 140 mm444-0788Various containers on 2-tier platformLog in for availability1 * 1 ST - 375,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Four-tier platform with non-slip rubber mats, 480×380 mm, height between levels: 140 mmFour-tier platform with non-slip rubber mats, 480×380 mm, height between levels: 140 mm444-0790Various containers on 4-tier platformLog in for availability1 * 1 ST - 652,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Flat platform with non-slip rubber mat, 480×380 mmFlat platform with non-slip rubber mat, 480×380 mm444-0787Accommodating low profile containers such as Petri dishesLog in for availability1 * 1 ST - 164,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Universal platform, with adjustable bars and two fixing levels, 345×430 mmUniversal platform, with adjustable bars and two fixing levels, 345×430 mm444-0795Accommodating high and low level vesselsLog in for availability1 * 1 ST - 654,00 €
Product Information
- Catalog #AvailabilityPrice
- Holding bar for universal platform
Product Information
- Catalog #ForAvailabilityPrice
- Platform with clamps
Product Information
- Catalog #ForAvailabilityPrice
- Platform with clamps
Product Information
- Catalog #ForAvailabilityPrice
- Platform with clamps
Product Information
- Catalog #ForAvailabilityPrice
- Three-tier platform with non-slip rubber mats, 480×380 mm, height between levels: 140 mmThree-tier platform with non-slip rubber mats, 480×380 mm, height between levels: 140 mm444-0789Various containers on 3-tier platformLog in for availability1 * 1 ST - 512,00 €



