Universal scissors, with plastic handle
Sharp/blunt, 180 mm
Catalog # BOCH4151
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel bandage scissors with plastic handle.
- Temperature resistant up to max. 145 °C
- Sharp-round
Specifications
- Type:Sharp/blunt
- Length:180 mm
- Cat. No.:BOCH4151



