Order Entry
Austria
ContactUsLinkComponent
3-(4,5-Dimethylthiazol-2-yl)-2,5-diphenyltetrazolium bromide (MTT) 98%
Irritant
Health
3-(4,5-Dimethylthiazol-2-yl)-2,5-diphenyltetrazolium bromide (MTT) 98%
Certificates
undefined
Irritant
Health
3-(4,5-Dimethylthiazol-2-yl)-2,5-diphenyltetrazolium bromide (MTT) 98%

Specification Test Results

  • Appearance:
    Yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥97.5 %
  • Specific extinction E (1%/1cm):
    ≥480 (243 nm, water)
  • Chloride (Cl):
    ≤0.002 %
  • Nitrite (NO2):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.003 %
  • Sulfate (SO4):
    ≤0.015 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together