Order Entry
Austria
ContactUsLinkComponent
Tryptamine hydrochloride 98%
Tryptamine hydrochloride 98%
Certificates
undefined
Tryptamine hydrochloride 98%

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Beige to light orange Powder
  • Infrared spectrum:
    Conforms
  • Sulfated ash:
    ≤0.2 %
  • Titration with HClO4:
    ≥97.5 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0005 meq/g
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Sulfur compounds (as S):
    ≤0.002 %

Specification Test Results

Related Information

Frequently Bought Together