Order Entry
Austria
ContactUsLinkComponent
Handheld turbidity meter, Orion™ AQUAfast™ AQ3010
Handheld turbidity meter, Orion™ AQUAfast™ AQ3010
Catalog # ORIOAQ3010
Supplier:  Thermo Orion
undefined
Handheld turbidity meter, Orion™ AQUAfast™ AQ3010
Catalog # ORIOAQ3010
Supplier:  Thermo Orion

Specifications

  • Model:
    AQ3010
  • Range:
    0,01 - 1000 NTU
  • Light source:
    Infrared LED
  • Resolution:
    0,01 ; 0,10 ; 1,00 NTU
  • Sample volume:
    10 ml
  • Description:
    Turbidity meter set
  • IP rating:
    IP 67
  • Batteries:
    3000 Tests
  • Display:
    LCD
  • Operating temperature:
    0 - 50 °C
  • Precision:
    ±2% of reading ±1 LSD for 0-500 NTU, ±3% of reading ±1 LSD for 501-1000 NTU
  • Reproducibility:
    ±0,01 NTU or ±1,0 % whichever is greater
  • Response time:
    Up to 6 seconds
  • Pk:
    1
  • Type:
    Turbidity meter

Specifications

About this item

The Orion AQUAfast AQ3010 is based on the nephelometric principle with 90° detection.

  • Perfect for the plant, field or lab, this simple yet powerful turbidity meter offers an impressive array of features
  • Reliably measure turbidity with auto-ranging values
  • Long battery life averaging for 3000 tests

Auto-calibration can be performed via a selectable number of points.

Key functions : Power, Cal, scroll up, scroll down, read/enter.

Certifications: ISO 7027. CE, TUV 3-in-1 for CSA-US, FCC part 15.