Order Entry
Austria
ContactUsLinkComponent
 
Automated solvent extractors according to Randall
 
undefined
Automated solvent extractors according to Randall

 

  • Catalog No:
  • 701-0230
  • 701-0229
  • Model:
  • SER 148/3
  • SER 148/6
  • No. of samples:
  • 3
  • 6
  • Max. vol. of extraction cup:
  • 150 ml
  • 150 ml
  • Sample capacity:
  • 0,5 to 15 g (typically 2 - 3 g)
  • 0,5 to 15 g (typically 2 - 3 g)
  • Temperature operating range:
  • 100 - 260 °C
  • 100 - 260 °C
  • Displayed results:
  • Working temperature / immersion time / washing time / recovery time
  • Working temperature / immersion time / washing time / recovery time
  • Immersion time:
  • 0 - 999 min
  • 0 - 999 min
  • Washing time:
  • 0 - 999 min
  • 0 - 999 min
  • Solvent recovery (typical):
  • 50 - 75%
  • 50 - 75%
  • Water consumption:
  • 120 l/h
  • 120 l/h
  • No. of programs:
  • 29
  • 29
  • Housing:
  • Epoxy-painted stainless steel structure
  • Epoxy-painted stainless steel structure
  • Power consumption:
  • 500 W
  • 950 W
  • W×D×H:
  • 480×390×620 mm
  • 700×390×620 mm
  • Weight:
  • 30 kg
  • 40 kg
  • Recovery Time:
  • 0 - 999 min
  • 0 - 999 min

 

Frequently Bought Together