Order Entry
Austria
ContactUsLinkComponent
 
Test tube rack with colour identification
Catalog # BOCH8253
Supplier:  BOCHEM
undefined
Test tube rack with colour identification
Catalog # BOCH8253
Supplier:  BOCHEM

Specifications

  • For tube Ø:
    25 mm
  • No. of Holes:
    21
  • Material:
    Stainless steel 18/10
  • W×D×H:
    248×104×85 mm
  • Pk:
    1

Specifications

About this item

Test tube racks, made of stainless steel 18/10, with different colour identification (white, orange, yellow, blue, green, red).

  • Good chemical resistance
  • Very good temperature resistance
  • Autoclvable
  • One set of coloured knobs included