Order Entry
Austria
Orders LinkContactUsLinkComponent
All-layer scratcher

All-layer scratcher

All-layer scratcher, Stainless steel/PTFE, 1000 mm, 25 mm, 180 ml
Catalog # 300-0060
Supplier:   BURKLE
All-layer scratcher
Catalog # 300-0060
Supplier:  BURKLE
All-layer scratcher
All-layer scratcher

All-layer scratcher, Stainless steel/PTFE, 1000 mm, 25 mm, 180 ml

Price
734,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The scratcher is designed for powders and granules that do not flow freely.

  • Sample transfer to the closable inner tube via a scraper
  • Sliding PTFE separators to divide the inner tube into different zones – also prevent the sample from being mixed

Suitable for caked bulked goods.

Specifications
  • Ø:
    25 mm
  • Volume:
    180 ml
  • Description:
    All-layer scratcher
  • Length:
    1000 mm
  • Material:
    Stainless steel/PTFE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.