Shaking incubator, digital, benchtop, ES-20
Versatile and programmable benchtop shaker incubator for mixing and incubating biological cultures and samples in a variety of flasks and vessels. This compact unit features robust construction with clear 7 mm thick Plexiglass® panels.
- Digital control of time, temperature and shaking speed for accuracy and repeatability
- Simple to program time, temperature and shaking speed using clear LCD. Timer 1 min to 96 h
- Temperature control by microprocessor plus forced heated air circulation ensure a constant and even temperature within the chamber
- Equipped with direct drive shaking system for reliable, long-term operation
- Designed for easy assembly/disassembly – easy to move from one location to another. Comes flat packed, takes an hour to assemble, no special tools required
: Supplied without a platform. A platform is required, a variety of accessory platforms for a wide range of applications are available including an universal platform, a flat platform ideal for low profile containers and platforms with clamps for flasks.
- Catalog No:
- 444-0936
- Model:
- ES-20
- Shaking motion:
- Orbital
- Temperature range:
- +25…+42 °C
- Temperature stability:
- ±0,5 °C
- Speed range:
- 50 - 250 min⁻¹
- Max. load:
- 2,5 kg
- Temperature control range:
- Ambient +5...42 °C
- Temperature resolution:
- 0,1 °C
- Power:
- 0,2 (kW)
- Heating power:
- 150 W
- Platform W×D:
- 270×195 mm
- Int. height:
- 270 mm
- W×D×H:
- 340×340×435 mm
- Weight:
- not more than 15 kg
- Orbit:
- 10 mm
Frequently Bought Together