Ultrasonic baths, analogue, XUBA series
It is a compact analogue controlled ultrasonic bath, providing a high standard of reliable and effective ultrasonic technology. Suitable for use in a wide range of applications from healthcare to laboratories, the choice of two baths come in a great value-for-money package, with stainless steel basket and ABS plastic lid included as standard.
: Supplied with stainless steel basket, ABS plastic lid and one bottle of M2 Ultrasonic solution included as standard.
- Catalog No:
- GRANXUBA1
- GRANXUBA3
- Model:
- XUBA1
- XUBA3
- Capacity:
- 1,75 L
- 2,75 L
- Frequency:
- 44 kHz
- 44 kHz
- Heating power:
- 150 W
- Mesh basket size Ø×H:
- 120×96×55 mm
- 200×108×55 mm
- Timer:
- 0 - 15
- 0 - 15
- Tank W×D×H:
- 150×140×100 mm
- 240×140×100 mm
- W×D×H:
- 180×160×190 mm
- 270×170×210 mm
Frequently Bought Together