Order Entry
Austria
ContactUsLinkComponent
Ultrasonic baths, digital, XUB Series
Ultrasonic baths, digital, XUB Series
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Ultrasonic baths, digital, XUB Series
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 142-0148
  • 142-0149
  • 142-0147
  • 142-0124
  • Model:
  • XUB 25
  • XUB5
  • XUB18
  • XUB 12
  • Capacity:
  • 28,0 L
  • 5,0 L
  • 18,5 L
  • 14,0 L
  • Frequency:
  • 32 - 38 kHz
  • 32 - 38 kHz
  • 32 - 38 kHz
  • 32 - 38 kHz
  • Heating power:
  • 500 W
  • 150 W
  • 450 W
  • 250 W
  • Power consumption:
  • 400 W
  • 100 W
  • 300 W
  • 200 W
  • Drain Ø:
  • ³/₈"
  • ³/₈"
  • ³/₈"
  • ³/₈"
  • W×D×H:
  • 550×385×370 mm
  • 340×235×268 mm
  • 374×380×365 mm
  • 342×325×368 mm

Specifications

Frequently Bought Together