Cleaning and disinfection agent, microbicidal, rea-des® 2000
Artikelnr. HIRS9730130
Lieferant: HIRSCHMANN
Spezifikationen
- Description:rea-des® 2000 disinfectant, microbicidal
- Packed:30 l drum
- Pk:1
Spezifikationen
Über diesen Artikel
For laboratory glass devices and instruments, washable surfaces of all types such as floors, walls, bath tubs, sinks, fittings, toilets, cabinets, doors, etc. For use in all areas with a risk of infection, such as hospitals, doctors’ practices, the pharmaceutical and food processing industry. Also suitable for senior citizen and nursing homes, schools, kindergartens and large kitchens. The formulation has been tested pursuant to the DGHM VII and DVG (food) directives for surface disinfection and found to be effective in the specified working concentrations. Excellent results in case of high protein load.
- Cleans and disinfects in a single working operation
- Bactericide, fungicide, virus inactivating in case of hepatitis B and HIV
- Non corrosive for most common materials
- Rinses off without leaving residue
- Economical: 0.8 to 2% working solution
Caution: Use biocides safely. Always read the label and product information before use.