Order Entry
Austria
ContactUsLinkComponent
 
Dietary fibre extractors
Catalog # 701-0234
Supplier:  VELP SCIENTIFIC
undefined
Dietary fibre extractors
Catalog # 701-0234
Supplier:  VELP SCIENTIFIC

Specifications

  • Description:
    CSF6 dietary fibre extractor
  • Model:
    CSF6
  • Power consumption:
    220 W
  • Sample handling:
    Manual
  • Type:
    Filtration using peristaltic pump with high suction capacity
  • Weight:
    28 kg
  • W×D×H:
    750×380×420 mm
  • Pk:
    1

Specifications

About this item

The CSF 6 filtration unit carries out the final filtration and washing phase required by the enzymatic method for dietary fibre determination.

  • Glass funnels facilitate the transfer of the digested sample and solvents
  • Robust epoxy-painted stainless steel housing
  • Short filtration times

Max. number of samples: 6

Delivery: CSF6 supplied with six glass crucibles with P2 porosity.