Express Eingabe
Austria
ContactUsLinkComponent
Tropfflaschen, Vial File®, WHEATON®
Tropfflaschen, Vial File®, WHEATON®
Catalog # 548-2001
Supplier:  DWK Life Sciences
undefined
Tropfflaschen, Vial File®, WHEATON®
Catalog # 548-2001
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    14 mm
  • Gewinde:
    8-425
  • Kapazität:
    3 ml
  • Höhe:
    49 mm
  • Material:
    LDPE
  • VE:
    40

Specifications

About this item

Dropping bottle in Vial File® assembled with dropper tip and cap attached to bottle with extended controlled dropper tip that dispenses one drop at a time.

  • Contains 40 LDPE bottles
  • Average drop size is 44 μl

The alphanumerical indexing of contents provides quick identification and location of samples.

Packaging: Packaged in a reusable plastic case.