Order Entry
Austria
ContactUsLinkComponent
 
Application specific filter papers, grade 3459, Whatman™
  WHAT10316619
undefined
Application specific filter papers, grade 3459, Whatman™
  WHAT10316619

 

  • Grade:
    3459
  • Seq:
    01
  • Size:
    230 mm
  • Thickness:
    300 µm
  • Weight:
    75 g/m²
  • Filtration speed:
    55 s (Herzberg)
  • Pk:
    1.000

 

 

Creped cellulose filter papers with good retentivity at a relatively high filtration speed. They are used for the clarifying filtration of dried beet pulp extracts or beet juice after the addition of lead acetate for subsequent polarimetric sugar determination. They are specifically designed for the Venema unit (lead acetate method).