VWR®, Digital Timer, Four Channels
Digital timer, 4 channels, Grey, ±0,01% (3 s), 80×20×80 mm
Catalog # 609-0181
Supplier: VWR Collection
Jump to:
Product Details & Documents
This 4-channel timer has a capacity of 99 hours, 59 minutes and 59 seconds or can be switched to a 12- or 24-hour clock.
- Counts either up or down
- Remembers the last time set
- Lay flat on a bench, use the flip-open stand for a vertical view, or carry it on a lab coat with the convenient pocket clip
Certifications: Featuring a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST. RoHS compliant.
Delivery information: Supplied with AAA battery and certificate of calibration.
Dokumente
Specifications
- Colour:Grey
- Description:Digital timer, 4 channels
- W×D×H:80×20×80 mm
- Accuracy:±0,01% (3 s)



